Abbotsford
lutrmjs20rdvb

LUTRON RMJS-20R-DV-B 20A PowPak Receptacle Control Relay Module

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RMJS-20R-DV-B

Description

The PowPak 20 A Relay Receptacle Control Module is a radio-frequency (RF), receptacle switching solution that is capable of controlling 20 A receptacles based on input from Pico remote controls and Radio Powr Savr occupancy sensors.

Specifications

Brand Name Lutron Sub Brand PowPak®
Item Name Relay Module Type Wireless Receptacle Control
Voltage Rating 120 - 277 V Series/Model RMJS
Amperage Rating 20 A Frequency Rating 50/60 Hz
Power Rating < 1.25 W Dimensions 3.94 in H x 2.82 in W x 1-1/4 in D
Mounting Junction Box Humidity 0 - 90%
Temperature Rating 32 - 131 °F Includes Required Controlled Outlet Labels for Code Compliance
Standards CSA Certified, NOM Standard, RoHS Compliant, UL 508 Application Lighting
UPC 784276177818

Packages

1 - UNIT - 1 16 - UNIT - 16
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok