LUTRON PJ2-2BRL-GWH-L01 120V 2-Button Pico Wireless Control with Raise/Lower, White
Description
The Pico® wireless control is a flexible and easy to use device that allows the user to control Lutron® wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.
Specifications
Brand Name | Lutron | Sub Brand | Pico® |
Item Name | Remote Control Switch with Light Icon Labeling | Type | Wireless, 2-Button |
Control | On/Off and Raise/Lower | Frequency Rating | 434 MHz |
Lamp Type | LED | Operation Mode | On/Off and Raise/Lower |
Material | Plastic, Metal | Color | White |
Dimensions | 2.6 in L x 1.3 in W x 0.31 in D | Warranty | 10 yr Battery |
For Use With | Caseta Wireless Controls, Energi Savr Node, Quantum, and Myroom Systems Via a QS Sensor Module, Maestro Wireless and Powpak Module Vive Systems, Grafik Eye QS, Homeworks QS, and Maestro Wireless, Wireless Systems, Powpak Modules, Radiora 2 Systems, Serena RF Remote Control Shades, and Sivoia Qs Wireless Systems | Includes | (1) CR2032 Battery |
Standards | FCC Certified, IC Certified, COFETEL Certified, SUTEL Certified, ANATEL Certified | Application | For Lighting Control |
UPC | 784276067393 |
Packages
1 - UNIT - 1 | 34 - UNIT - 34 |