Abbotsford
onqlc6001

PASS & SEYMOUR LC6001 RFLC Event Controller, Black

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:LC6001

Description

The Event Controller provides full time-of-day automation for all RF Lighting Control devices. Connect the controller to any wireless network to enable timed events – such as activation/deactivation of exterior lights at sunset and sunrise – and mobile lighting control from smartphones, tablets and PCs. Simple setup options make the Event Controller ideal for both retrofit and new home construction.FEATURES AND BENEFITS:• Allows for smartphone, tablet and PC control through Apple, Android, Windows and BlackBerry platforms• Contains a real-time clock for time-of-day lighting events (Lights on at dusk, of at dawn)• Control individual lights, groups of lights or execute scenes by time of day or your smart device• Compatible with Legrand RFLC, adorne Whole House and legacy Miro, Enspire and Lightsense products• Includes network cable & power supply• Sleek, stylish design suits any decor

Specifications

Brand Name On-Q Sub Brand On-Q
Type Whole-House Lighting And Event Controller Voltage Rating 5 VDC
Amperage Rating 500m A Frequency Rating 904.836M/910.827M/918.845M/922.478M/924.848M Hz
Material Plastic Color Black
Application Residential UPC 804428054382

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok