Abbotsford
lutmrf2s8ans120wh

LUTRON MRF2S-8ANS120-WH 120V Maestro Wireless Spec Grade Electronic Switch (8Amp Lighting 5.8Amp Fan), White

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MRF2S-8ANS120-WH
Documents Documents

Description

The Maestro Wireless solution incorporates Maestro Wireless load controls, wireless sensors, and wireless remote controls, which provide a system that delivers energy savings, convenience, and ease of installation.Maestro Wireless Switches use Lutron patented Clear Connect RF Technology, whichenables wireless communication with Radio Powr Savr sensors and Pico wireless controls for light control and general switched loads.FEATURES:• The Maestro Wireless solution provides dimming/ switching of multiple load types, occupancy/vacancy sensing, daylight harvesting, and high-end trim.• Lutron patented Clear Connect RF Technology works through walls and floors.• Incorporates advanced features such as fade ON/fade OFF, high-end trim, and rapid full-ON.• Controls include Front Accessible Service Switch (FASS) for safe lamp replacement.• Two-wire dimmers and switches available for retrofit applications.• Power failure memory: If power is interrupted, the control will return to its previously set level prior to interruption.

Specifications

Brand Name Lutron Sub Brand Vive Maestro
Item Name Electronic Switch Type Wireless
Voltage Rating 120 V Number of Poles 1
Amperage Rating 5.8/8 A Power Rating 46.4/960 W
Terminal Type Screw Material Metal/Plastic
Color White Dimensions 4.69 x 2.94 in
Enclosure Type Plastic Mounting Wallbox
Standards UL Listed, CSA Certified, FCC, ICC Application For Lighting Control
UPC 784276148399

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok