Abbotsford
lutpj23brlgwha02

LUTRON Pico Remote Control for Audio 3-Button with Raise/Lower, White

Inventory
Available for delivery
Available for pick up at Abbotsford
Manufacturer:LUTRON
Manufacturer #:PJ2-3BRL-GWH-A02
Documents Documents

Description

The Pico remote control for audio is a simple keypad for direct control of audio from anywhere in the home. This battery-operated control requires no external power or communication wiring. 3-button with raise/lower and audio icon engraving 434MHz.

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Remote Control Switch with Audio Icon Labeling Type Wireless, 3-Button
Control On/Off, Raise/Lower and Preset Operation Mode On/Off, Raise/Lower and Preset
Material Plastic, Metal Color White
Dimensions 1.3 in W x 0.31 in D x 2.6 in H Warranty 10 yr Battery
For Use With Caseta Wireless Controls, Energi Savr Node, Quantum, and Myroom Systems Via a QS Sensor Module, Maestro Wireless and Powpak Module Vive Systems, Grafik Eye QS, Homeworks QS, and Maestro Wireless, Wireless Systems, Powpak Modules, Radiora 2 Systems, Serena RF Remote Control Shades, and Sivoia Qs Wireless Systems Includes (1) CR2032 Battery
Standards FCC, IC, COFETEL, SUTEL, ANATEL Application For Audio Control
UPC 784276177573

Packages

1 - UNIT - 1 6 - UNIT - 6 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok