Abbotsford
lutpj23brlgwhl01

LUTRON PJ2-3BRL-GWH-L01 3-Button Pico Wireless Remote Control with Raise/Lower, White

Price $29.47 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PJ2-3BRL-GWH-L01
Documents Documents

Description

The Pico wireless control is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring. Features: • Provides control for the following: – Maestro WirelessR controls – PowPakR Modules – SivoiaR QS wireless systems – SerenaR RF remote control shades – Energi Savr NodeT and QuantumR systems, through the use of a QS sensor module (QSM) – GRAFIK EyeR QS wireless systems – RadioRAR 2 systems – HomeWorksR QS wireless systems • Control available in a variety of button marking options. • Easy reconfiguration for use as: – Handheld remote – Wall-mount control (with or without faceplate; faceplate adapter kit sold separately) – Car visor control (car visor clip sold separately) – A table top control (table top pedestal sold separately). • Battery-powered. Requires no wiring. • 10 year battery life (one CR2032 battery included). • Can provide control of blinds, curtains or lighting devices within a 30 ft (9 m) range.

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Remote Control Switch with Light Icon Labeling Type Wireless, 3-Button
Control On/Off, Raise/Lower and Preset Frequency Rating 434 MHz
Lamp Type LED Operation Mode On/Off, Raise/Lower and Preset
Material Plastic, Metal Color White
Dimensions 2.6 in L x 1.3 in W x 0.31 in D Warranty 10 yr Battery
For Use With Energi Savr Node, Quantum and myRoom Systems Via a QS Sensor Module, and Caseta Wireless, Vive, Grafik Eye QS, Homeworks QS, Radio RA2 and Maestro Wireless Systems Includes (1) CR2032 Battery
Standards FCC Certified, IC Certified, COFETEL Certified, SUTEL Certified, ANATEL Certified Application For Lighting Control
UPC 784276067782

Packages

1 - UNIT - 1 34 - UNIT - 34
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok