Abbotsford
lutpj23brlgbll01

LUTRON PJ2-3BRL-GBL-L01 3-Button with Raise Lower Pico Wireless Control, Gloss Black

Price $61.83 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PJ2-3BRL-GBL-L01
Documents Documents

Description

The Pico wireless control is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Remote Control Switch with Light Icon Labeling Type Wireless, 3-Button
Control On/Off, Raise/Lower and Preset Frequency Rating 434 MHz
Lamp Type LED Operation Mode On/Off, Raise/Lower and Preset
Material Plastic, Metal Color Black
Dimensions 2.6 in L x 1.3 in W x 0.31 in D Warranty 10 yr Battery
For Use With Caseta Wireless Controls, Energi Savr Node, Quantum, and Myroom Systems Via a QS Sensor Module, Maestro Wireless and Powpak Module Vive Systems, Grafik Eye QS, Homeworks QS, and Maestro Wireless, Wireless Systems, Powpak Modules, Radiora 2 Systems, Serena RF Remote Control Shades, and Sivoia Qs Wireless Systems Includes (1) CR2032 Battery
Standards FCC Certified, IC Certified, COFETEL Certified, SUTEL Certified, ANATEL Certified Application For Lighting Control
UPC 784276067461

Packages

1 - UNIT - 1 34 - UNIT - 34
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok