Abbotsford
lutpj23brlwhl01r

LUTRON PJ2-3BRL-WH-L01R 120V Pico Wireless Control Dimmer 3-Button with Raise/Lower, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:PJ2-3BRL-WH-L01R
Documents Documents

Description

The Pico wireless control is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Remote Control Switch with Light Icon Labeling Type Wireless, 3-Button
Control On/Off, Raise/Lower and Preset Frequency Rating 434 MHz
Lamp Type LED Operation Mode On/Off, Raise/Lower and Preset
Material Plastic, Metal Color White
Dimensions 2.6 in L x 1.3 in W x 0.31 in D Warranty 10 yr Battery
For Use With Caseta Wireless Load Control Devices Includes (1) CR2032 Battery
Standards FCC Certified, IC Certified, COFETEL Certified, SUTEL Certified, ANATEL Certified Application For Lighting Control
UPC 784276072120

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok