LUTRON PJ2-2B-GWH-P02 Pico 2-Button Wireless Remote - Bedside Scene, White
Description
The Pico wireless remote is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.
Specifications
Brand Name | Lutron | Sub Brand | Pico® |
Item Name | Remote Control Switch | Type | Remote |
Material | Plastic, Metal | Color | White |
Finish | Gloss | Dimensions | 2.6 in L x 1.3 in W x 0.31 in D |
Warranty | 10 yr Battery | Includes | (1) CR2032 Battery |
Standards | FCC, IC, COFETEL, SUTEL, ANATEL Compliant | Application | For Lighting Control |
UPC | 784276240598 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 48 - UNIT - 48 |