Abbotsford
lutpj24bgwhp01

LUTRON PJ2-4B-GWH-P01 Pico 4-Button Family Room Scene Keypad, White

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PJ2-4B-GWH-P01
Documents Documents

Description

The Pico wireless remote is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Remote Control Switch Type Remote
Material Plastic, Metal Color White
Finish Gloss Dimensions 2.6 in L x 1.3 in W x 0.31 in D
Warranty 10 yr Battery Includes (1) CR2032 Battery
Standards FCC, IC, COFETEL, SUTEL, ANATEL Compliant Application For Lighting Control
UPC 784276240246

Packages

1 - UNIT - 1 6 - UNIT - 6 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok