Abbotsford
lutpj24gwhl21

LUTRON PJ2-4B-GWH-L21 Pico 4-Button Wireless Remote 2-Group Light Control, White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PJ2-4B-GWH-L21
Documents Documents

Description

The Pico wireless remote is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Remote Control Switch Type Wireless
Material Plastic, Metal Color White
Dimensions 2.6 in L x 1.3 in W x 0.31 in D Warranty 10 yr Battery
Includes (1) CR2032 Battery Standards FCC, IC, COFETEL, SUTEL, ANATEL Compliant
Application For Lighting Control UPC 784276091596

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok