Abbotsford
lutpj2wallwhl01c

LUTRON PJ2-WALL-WH-L01C 3-Button Pico Remote Control Wall Mounting Kit for Caseta Wireless, White

Price $36.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PJ2-WALL-WH-L01C
Documents Documents

Description

Pico Remote control with wall mounting Kit.

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Wall Mounting Kit Type Wall-mounting kit for Pico
Material Plastic, Metal Color White
Dimensions 2.6 in L x 1.3 in W x 0.31 in D Includes Pico Wireless Control 3-Button, On/Off (Open/Close), Raise/Lower and Preset Button, Light Icon Labeling, Wallplate and Wallbox Adaptor
Application For Lighting Control UPC 784276074919

Packages

1 - UNIT - 1 6 - UNIT - 6 36 - UNIT - 36
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok