Abbotsford
lutconnectbdg21

LUTRON CONNECT-BDG2-1 120V RADIORA2 Connect Bridge Wireless Repeater, Black

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:CONNECT-BDG2-1
Documents Documents

Description

The Lutron Connect Bridge creates a link between a RadioRA 2 or HomeWorks QS system and the Lutron cloud, enabling remote access to your system.FEATURES:• Works with the Lutron Connect app (Android® and iOS®)• Provides remote access for control and monitoring of system via Lutron Connect app 1,2• Timeclock syncing to always ensure accurate system time• Compatible with Apple HomeKit technology for up to 99 zones 2 – Uses Siri voice control to adjust lights and shades• Sonos® endorsed integration 3• Integrates with Amazon® Alexa®-enabled devices 4• Supports geofencing from the Lutron Connect App

Specifications

Brand Name Lutron Item Name Connect Bridge with Power Supply
Type Remote Access Link Voltage Rating 5 VDC
Material Plastic Frequency Rating 431 - 437 MHz
Power Rating 1.3 W Color Black
Dimensions 2-3/4 in L x 2-3/4 W x 1.19 in H Mounting Table Top
Temperature Rating 0 °C to 40 °C Standards cUlL Listed, CE Certified, FCC Compliant
Application For Lighting and Shade Control UPC 784276177641

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok