Abbotsford
lutlbdgprowhc

LUTRON L-BDGPRO-WH-C 120V 1.3W Caseta Wireless Smart Bridge Pro, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:L-BDGPRO-WH-C

Description

Smart Bridge Pro allows thirdparty integration and control via the Lutron app.

Specifications

Brand Name Lutron Sub Brand Caseta® Pro
Item Name Smart Bridge Voltage Rating 5 V
Amperage Rating 300 mA Frequency Rating 431 - 437 MHz
Power Rating 1.3 W Interface EtherNet/USB
Finish White Dimensions 2.75 in W x 1.19 in D x 2.75 in H
Temperature Rating 0 °C to 40 °C Includes 3 ft Ethernet Cable
Standards cULus Listed, NOM Certified, FCC Approved, Complies with the Limits of a Class B Digital Device, Pursuant to Part 15 of the FCC Rules, IC Certified, COFETEL Certified Application For Setup, Control and Monitoring of Caseta Wireless Devices and Lutron Wireless Shades from a Smartphone or Tablet Using the Lutron App

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok