Abbotsford
lutlbdgpro2whc

LUTRON L-BDGPRO2-WH-C 120V Smart Bridge PRO Wireless Repeater with HomeKit Technology, White

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:L-BDGPRO2-WH-C
Documents Documents

Description

Lutron’s Smart Bridge PRO allows for setup, control, and monitoring of Caséta Wireless devices and Lutron wireless shades from a smartphone or tablet using the Lutron App.FEATURES:- Provides an Easy Way to Control Your Lights and Shades via Siri- Enables control of lights, shades, and temperature with Lutron App- Maximum number of connected devices: 50- Clear Connect® ultra-reliable wireless technology- Easy installation simply plugs into a wall outlet for power and into your Wi-Fi router for connectivity- Geofencing - Control lights based on your location- Create personalized lighting scenes- Works with Amazon Alexa, Apple HomeKit, Nest, SmartThings, ecobee, Honeywell and more

Specifications

Brand Name Lutron Sub Brand Caseta® Pro
Item Name Smart Bridge Pro Type Smart Bridge Pro
Voltage Rating 5 VDC Material Plastic
Frequency Rating 431 - 437 MHz Power Rating 1.3 W
Dimensions 2-3/4 in L x 2-3/4 W x 1.19 in H Mounting Table Top
Temperature Rating 0 °C to 40 °C Standards cUlL Listed, NOM Certified, FCC Compliant
Application For Lighting and Shade Control UPC 784276102278

Packages

1 - UNIT - 1 3 - UNIT - 3 18 - UNIT - 18
This website uses cookies to ensure you get the best experience on our website. Read more
Ok