Abbotsford
sennpodm2pdxwh

ACUITY 204WJW 2-Channel nPODM Series WallPod, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:204WJW
Documents Documents

Description

The nPODM Series WallPods are nLight-enabled toggle and/or raise/lower switches that provide a user with local control of a lighting zone. These single gang decorator style devices have soft-click buttons and have a green LED indicator for each button. WallPods communicate with other nLight devices via a CAT-5e cable that connects to one of its two RJ-45 connectors. A basic low voltage WallPod can work with an nLight power pack or nLight enabled fixture to provide toggle switch operation. WallPods with the DX option have the added ability to adjust the level of any nLight controlled dimmable lighting. FEATURES:• Communicates with nLight network• Remotely configurable/upgradeable• Soft-click push-button control• Custom button engraving • 2 channel on/off• On/off + raise/lower control• “Dynamic” options for custom button names when pairing with Acuity Brands nTUNE fixtures

Specifications

Brand Name Lithonia Lighting Sub Brand nLight
Item Name Wallpod Type 1-Gang, Indoor, On/Off, 2-Circuit
Voltage Rating 15 - 24 VDC Number of Poles 2
Series/Model NPODM Amperage Rating 5 mA
Color White Finish Gloss
Dimensions 1.68 in W x 1.63 in D x 2.74 in H Mounting Type Surface, Box
Temperature Rating 32 - 140 °F Standards Energy Management Equipment, UL916, RoHS Compliant, cULus Listed
Application For Education, Government, Healthcare, Hospitality, Manufacturing, Offices and Banks, Religious, Retail, Sports and Recreation Warehouses UPC 745977911958

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok