Abbotsford
edw29411b

CHUBB EDWARDS 2941-1B 12" Edwards Analog Clock, Black

Inventory
Unavailable for order
Manufacturer:CHUBB EDWARDS
Manufacturer #:2941-1B

Description

Low cost AC plug-in clocks are available in Arabic and 24-hour styles. Each of the models come in either a black or grey case with a white dial. All plug in models are CSA listed and operate on 120VAC (60 Hz) and come complete with a plug and a 6 ft. (1.8 M) supply cord.The battery operated clocks come in either a black or grey case with a white dial and a glass lens, have a high quality quartz crystal movement and use 1.5V ā€œCā€ size alkaline batteries.

Specifications

Brand Name Chubb United Technologies Item Name Analog Clock with White Dial
Type Single-Sided, Arabic Style Power Source 1.5 V C Size Alkaline Batteries
Case Color Black Face Diameter 12 in
Lens Material Glass Voltage Rating 120 V
Shape Round Mounting Surface
Dimensions 74 mm H Includes 6 ft Supply Cord, Plug
Standards CSA Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok