Abbotsford
mmmplvyel38

3M CANADA PLV-YEL-3/8 RHINO 3/8in VINYL YEL

Inventory
Unavailable for order
Manufacturer:3M CANADA
Manufacturer #:PLV-YEL-3/8

Description

Vinyl tape. Compatible with PL100, PL200 and PL300.

Specifications

Brand Name 3M Item Name Labeller Refill Cartridge
Type Water, UV, Oil, Chemical-Resistant, Portable, Acrylic Adhesive Printer Type Thermal Transfer
Material Vinyl Color Yellow
Series PLV Width 3/8 in
Length 18 ft For Use With PL100, PL200, PL300 Thermal Transfer Labeling Printers
Standards RoHS 2011/65/EU Compliant Application Outdoor
UPC 051128584613

Packages

1 - UNIT - 1 5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok