Abbotsford
bram21500595rd

W H BRADY 0.5 inch x 21 ft BMP21 Plus Series Indoor/Outdoor Vinyl Label, Red

Price $51.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:142795

Description

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.PRODUCT FEATURES:- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors - Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases - Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime - All-in-one cartridge includes ribbon and label supply

Specifications

Brand Name Brady Item Name Label
Type Non-Reflective, Thermal Transfer Material B-595 Vinyl
Color Red Length 21 ft
Width 1/2 in Thickness 0.004 in
Series/Model R4400/BMP21 Plus Adhesive Type Acrylic
For Use With BMP® 21 PLUS Portable Label Printer, IDPAL Handheld Label Maker, LABPAL Handheld Label Maker Application Arc Flash Labels, Arrow Tape, General and Industrial ID, Laboratory ID, Panel Labeling, Pipe and Valve Marking, Rating Plates, Safety and Compliance ID, Visual Workplace Labeling, Warehouse Marking
UPC 662820966494

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok