Abbotsford
dahst4000vx000

DAHUA ST4000VX000 4TB SkyHawk Surveillance Hard Disk Drive

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:ST4000VX000

Description

PRODUCT FEATURES:- For Use with Dahua NVRs and HDCVI DVRs- Designed for 24/7 Surveillance-optimized Hard Drive Applications - Firmware Optimized for Continuous Recording; 90% Write and 10% Read - Engineered for Workloads up to 180 TB/year - Low Power Consumption and Startup Current - Tarnish-resistant Components to Minimize Environmental Effects

Specifications

Brand Name Seagate Technology Sub Brand SkyHawk™
Item Name Hard Drive Type Tarnish-Resistant
Capacity 4 TB Interface SATA 6 Gbps
Dimensions 5.787 in W x 1.028 in D x 4.01 in H Standards ECMA-74, EN61000-4-2: 95, EN61000-4-3: 96, ENV50204: 95, EN61000-4-4: 95, EN61000-4-5: 95, EN61000-4-6: 97, EN61000-4-11: 94, China RoHS 2 Compliant
Application For NVR, Embedded SDVR, Hybrid SDVR and Surveillance DVR

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok