Abbotsford
dahst10000ve0008

DAHUA ST10000VE0008 10TB SATA Hard Disk Drive

Price $829.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:ST10000VE0008

Description

SkyHawk's innovative ImagePerfect and ImagePerfect AI firmware are the clearest choices in the industry. ImagePerfect firmware is built on Multi-Tier Caching (MTC) Technologyâ„¢ and allows for high image integrity and up to 64 HD video streams. The intelligent firmware algorithm reduces data errors, allows for perfect images to be stored without pixelation and prevents critical frame loss during multiple stream recordings.

Specifications

Brand Name Seagate Technology Sub Brand SkyHawk™ AI
Item Name Hard Drive Type Tarnish-Resistant
Capacity 10 TB Interface SATA 6 Gbps
Dimensions 101.85 mm W x 146.99 mm D x 26.11 mm H Warranty 3 yr Limited
Application For Network Video Recorders (NVR), AI-Enabled NVR Systems

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok