Abbotsford
dahst3000vx009

DAHUA ST3000VX009 3TB SkyHawk Hard Disk Drive

Price $223.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:ST3000VX009

Description

ImagePerfect firmware SkyHawk health management, RV sensors built in ATA streaming support. Up to 14TB or over 9345 hours of HD video storage. 1M hours MTBF, 3 year limited warranty. Lower power consumption.

Specifications

Brand Name Seagate Technology Sub Brand SkyHawk™
Item Name Hard Drive Type Tarnish-Resistant
Capacity 3 TB Interface SATA 6 Gbps
Dimensions 101.85 mm W x 146.99 mm D x 20.2 mm H Warranty 3 yr Limited
Application For Network Video Recorders (NVR), Video DVRs

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok