Abbotsford
mil48228460

MILWAUKEE TOOL 48-22-8460 PACKOUT™ 16QT Compact Cooler

Price $149.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8460

Description

The PACKOUT™ Modular Storage System is the industry's most durable and versatile storage system. The PACKOUT™ 16QT Compact Cooler holds ice for over 30 hours, and Milwaukee constructed it with impact-resistant polymers for ultimate jobsite durability. This cooler is IP65 rated to withstand harsh environments and jobsite debris. This 16-quart cooler with an integrated bottle opener and interior storage tray offers you maximum versatility on and off the jobsite with a no-sweat exterior. The MILWAUKEE® PACKOUT™ Modular Storage System allows you to customize a storage system that easily transports and organizes your tools and accessories.

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Compact Cooler Type Impact-Resistant
Cooler Capacity 16 qt (US) Ice Retention 30 hr
Material Polymer Body Color Red
Closure Type Heavy Duty Latch Height 16.3 in
Width 9.8 in Depth 12.9 in
Includes Bottle Opener Standards IP65 Rated
Application For Harsh Environments and Jobsite Debris UPC 045242543830

Packages

2 - UNIT - (2)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok