PANDUIT C100X050APT 1.00" W x 0.50" H Thermal Transfer Raised Panel Component Label, White
Description
The C100X050APT Thermal Transfer Raised Panel Component Label provides crisp, clear, and durable text. This label features a printable surface with a high-tack adhesive for strong holding power. Use with Panduit thermal transfer resin ribbons. Compatible with Panduit Easy-Mark Plus Labeling Software. GMH3-W material. 1" x 0.50" (25.4 mm x 12.7 mm) Color White. 3 labels per row. 500 piece package quantity.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Code |
Item Name | Raised Panel Component Label | Type | Thermal Transfer |
Background Color | White | Material | GMH3-W Polyester |
Length | 12.7 mm | Width | 25.4 mm |
Number of Labels | 3 | Packaging Quantity | 500/Pack |
Standards | Buy American Compliant, Meet ASTM G154, DIN 40050-9, IP69K, ASTM D3389, UL969 Listed, cUL Listed, RoHS Compliant | UPC | 074983112142 |
Packages
500 - UNIT - (500) |