panc100x050awt

PANDUIT C100X050AWT 1.00" W x 0.50" H Thermal Transfer Raised Panel Component Label, Red

In Stock
Price $0.3970 / EA sold in multiples of 500
Qty EA
Manufacturer:PANDUIT
Manufacturer #:C100X050AWT

Description

Raised Panel Component Label. Thermal transfer raised panel component label, 1.00" W x 0.50" H, raised panel, red, 3 labels/row, 500 pc. package quantity.

Specifications

Brand Name Panduit Sub Brand Pan-Code
Item Name Raised Panel Component Label Type Thermal Transfer
Background Color Red Material GMH3-A Polyester
Length 12.7 mm Width 25.4 mm
Adhesive Type Microcellular Foam Backed High Tack Number of Labels 3
Temperature Rating -40 to 212 °F Packaging Quantity 500/Pack
Standards Meet ASTM G154, Meets DIN 40050-9, IP69K, Meet ASTM D3389, UL969 Recognized, cUL Listed, RoHS Compliant UPC 074983122585

Packages

500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok