dab34x20ga

DAHL VALVE 3/4 inch 20AWG 25 ft Dahl Copper All Round

In Stock
Price $38.70 / EA
Qty EA
Manufacturer:DAHL VALVE
Manufacturer #:9070

Description

All-round strapping. Made of copper. 20-gauge. 130 maximum load.

Specifications

Brand Name Dahl Sub Brand All Round™
Item Name Strapping Type Round Perforation
Strength 130 lb Overall Length 25 ft
Overall Width 3/4 in Thickness 20 ga
Strap Material Copper Packaging Quantity 20/Case

Packages

20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok