
NEXANS CANADA USEB 2C2 70%NEU 90 2/2C 70% General Cable USEB, Neutral
Specifications
Brand Name | Approved Vendor | Item Name | USEB90 Underground Service Entrance Cable |
Type | 70% Neutral | Wire Gauge Size | 2 AWG |
Number of Conductors | 2 | Stranded/Solid | Stranded |
Conductor Material | Aluminum | Insulation Material | XLPE |
Jacket Material | PVC | Jacket Color | Black |
Voltage Rating | 600 V | Temperature Rating | 90 °C |
Standards | CSA C22.2 No. 52 |
Packages
300 - UNIT - 300 |