Abbotsford
cab2rw90gre

SOUTHWIRE 600V #2 AWG SIMpull® RW90 X-LINK Copper Electrical Cable, Green

Price $10.2178 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:RW90 2 GRN

Description

Copper conductors, XLPE insulation, sunlight resistant, 1000 V, 90 °C Max, -40 °C Min, Gasoline and oil resistant. Suitable for installation in cable trays, underground duct banks, for grounding and bonding applications. Class B compressed stranded bare copper per ASTM B3 and ASTM B8 conductor, Cross Linked Polyethylene (XLPE) insulation.

Specifications

Brand Name Approved Vendor Item Name RW90 Building Cable
Wire Gauge Size 2 AWG Number of Conductors 1
Stranded/Solid Stranded Number of Strands 7
Conductor Material Copper Insulation Material XLPE
Jacket Color Green Voltage Rating 600 V
Outside Diameter 9.55 mm Insulation Thickness 1.14 mm
Amperage Rating 120 - 180 A Temperature Rating -40 to 90 °C
Standards CSA C22.2, No. 38, RoHS Compliant Application For Open Wiring and use in Raceways in Dry or Wet Locations

Packages

300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok