Northern Cables Inc. manufactures CSA approved aluminum NMD90. Cables are manufactured with three 8000 series aluminum ACM conductors insulated with RW90 cross-linked polyethylene rated at 300 volts from #8 to #2 AWG. The bonding conductor is bare aluminum. These cables are made identically to the copper based ones.

NORTHERN CABLES 4/3C NUAL NMD90 Loomex Aluminum Cable
Description
Specifications
Brand Name | Priority Wire & Cable | Item Name | NMD90 Building Wire |
Wire Gauge Size | 4 AWG Phase, 6 AWG Bare | Number of Conductors | 3 |
Conductor Material | Aluminum | Insulation Material | Cross-Linked Polyethylene |
Jacket Material | PVC | Voltage Rating | 300 V |
Outside Diameter | 20.62 mm | Insulation Thickness | 1.14 mm |
Amperage Rating | 75 A | Color Code | Black/Red/White |
Weight | 1369 lb/km | Temperature Rating | -25 to 90 °C |
Standards | Requirements of the Canadian Electrical Code, ASTM Standards B 800, B 801, CSA 22.2 No. 48-09, Sunlight-Resistant, FT1 | Application | For Open or Concealed Wiring in Dry or Damp Locations Where Not Exposed to Mechanical Damage |
Packages
305 - UNIT - 305 |