Abbotsford
cab6rw90blk1500

P T I CABLES 1500mtr 6 AWG X-LINK RW90 Stranded Copper Cable, Black

Price $4.2580 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:636

Description

Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, 1/0 AWG to 1000 KCMIL. Sizes 1/0 AWG and larger are Sunlight Resistant and in Black. Class B compressed stranded bare copper per ASTM B3 and ASTM B8. Cross Linked Polyethylene (XLPE) SIMpull®. Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. Standard sizes 1/0 AWG and larger utilize SIMpull ® technology, are Sunlight Resistant in all colors and packaging. This product meets the current RoHS requirements. No lead is added or used in manufacturing.

Specifications

Brand Name Approved Vendor Item Name RW90 Building Wire
Wire Gauge Size 6 AWG Stranded/Solid Stranded
Number of Strands 7 Conductor Material Copper
Insulation Material Cross-Linked Polyethylene Voltage Rating 600 V
Outside Diameter 0.271 in Insulation Thickness 0.045 in
Amperage Rating 95 A at 75 °C, 105 A at 90 °C Open Air, 65 A at 75 °C, 75 A at 90 °C In Conduit Color Code Black
Weight per 1000 Foot 96 lb Temperature Rating -40 to 90 °C
Standards CSA Certified, FT4 Flame Test Rating, CSA Specification C22.2 No. 38, CSA FT4 - Flame Test Rating, Sunlight Resistant#, CSA Certified in File Number LL90458, Lead-Free and RoHS Compliant Application For Open Wiring and Use in Raceways (Except Cable Troughs and Ventilated Flexible Cableways) in Dry or Wet Locations

Packages

1500 - UNIT - 1500 3000 - SKID LAYER - 3000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok