cab750/3acwual

GENERAL CABLE ACWU90 3C 750 ACWU90 Armoured Cable 750/3C

Not available for order
Price $112.0150 / M
Manufacturer:PRYSMIAN CABLES AND SYSTEMS
Manufacturer #:ACWU90 3C 750

Description

600 V Multiconductor ACWU90 Low Voltage Building Wire. Multiple aluminum (ACM) conductors with a low temperature, moisture resistant cross-linked polyethylene (XLPE) insulation and a bare aluminum bonding conductor. Assembly covered with separator tape, interlocked aluminum armor and overall PVC jacket.

Specifications

Brand Name Approved Vendor Item Name ACWU90 Cable
Type Armored Wire Gauge Size 750 MCM
Number of Conductors 3 Conductor Material Aluminum
Armor Material Aluminum Outside Diameter 67.3 mm
Insulation Material XLPE Jacket Material PVC
Weight 4581.3 kg/km Temperature Rating -40 to 90 °C
Standards CSA C22.2 No. 38, CSA C22.2 No. 51, CSA C22.2 No. 174, FT4 Rated Application For Outdoors, Wet Locations, Direct Buried, Encased in Concrete, Temporary Power, Aerial Cable on a Messenger, Class 1 Zone 1 and 2, and Classes 2 and 3, Divisions 1 and 2 Hazardous Locations

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok