scedbii2

IPEX 10 ft Length Ipex CSA Type II Super Duct Belled Conduit

In Stock
Call for price
Manufacturer:IPEX
Manufacturer #:008225
Documents Documents

Description

Super duct® Conduit, CSA Type II, 2 inch, 10 feet.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Conduit Type Type II, Belled, Rigid
Trade Size 2 in Length 10 ft
Diameter 19.05 mm ID Material PVC
Color White Weight per 100 Foot 33.7 lb
Packaging Quantity 2460 ft/Crate Standards CSA Certified
UPC 622454082250

Packages

10 - UNIT - (10) 2460 - UNIT - 2460
This website uses cookies to ensure you get the best experience on our website. Read more
Ok