scedbii4

IPEX 4 inch 10 ft Ipex 08244 Super Duct Conduit CSA Type II

In Stock
Call for price
Manufacturer:IPEX
Manufacturer #:008244
Documents Documents

Description

Super duct® Conduit, CSA Type II, 4 inch, 10 feet.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Conduit Type Type II, Belled, Rigid
Trade Size 4 in Length 10 ft
Material PVC Color White
Weight per 100 Foot 99.2 lb Packaging Quantity 630 ft/Crate
Standards CSA Certified UPC 622454082441

Packages

10 - UNIT - (10) 630 - UNIT - 630
This website uses cookies to ensure you get the best experience on our website. Read more
Ok