sceee4590

IPEX 3 inch Ipex Scepter 90 degree Elbow c/w Solvent Bell End

In Stock
Price $71.4310 / EA
Qty EA
Manufacturer:IPEX
Manufacturer #:069088

Description

Elbow, 90 degree, ScepterĀ®, PVC, Comes with solvent bend end, 3 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Elbow Connection Size 3 in
Connection Type Spigot x Bell End Material PVC
Finish Untreated Type Standard, 90°
Dimensions 76.2 mm ID x 88.9 mm OD Standards CSA C22.2 No. 211.2
Application Mechanical Protection for Cabling UPC 622454690882

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok