EGS 1 inch ESU 25% UNILETS Fill Vertical and Horizontal Conduit Sealing Fitting
Description
Appleton ESU 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust-ignitionproof and raintight. They are suitable for use in Class I and II locations.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Sealing Fitting with Removable Male Nipple | Type | Explosionproof, Dust-Ignitionproof, Raintight, Male/Female, 25% Fill |
Trade Size | 1 in | Opening Size | 1.38 in |
Material | Malleable Iron | Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) |
Series/Model | ESU | Mounting | Horizontal/Vertical |
Dimensions | 3.38 in L x 3-1/4 in W | For Use With | Threaded Rigid Metal Conduit and IMC Conduit |
Standards | UL 886, E10444 Listed, CSA C22.2, Class I, Groups C, D, Class II, Groups E, F, G and Class III | UPC | 781381306850 |
Packages
5 - UNIT - (5) |