Description
O-Z GEDNEY Liquid tight sealing ring assemblies constructed with steel with zinc electroplated, provides a positive seal between shoulder of fitting and enclosure.
Specifications
| Brand Name | O-Z/Gedney | Item Name | Sealing Ring Assembly |
| Type | Type 4Q-G | Material | Electro Zinc Plated Steel Retainer, Neoprene Seal |
| For Use With | 1 in Liquidtight Flexible Metal Conduits | Standards | UL Listed, E-11853 |
| Application | Provides a Positive Seal Between Shoulder of Fitting and Enclosure | UPC | 783126628654 |
Packages
| 100 - UNIT - (100) |