EGS 1-1/4 inch O-Z/Gedney Type 4Q-G Liquidtight Sealing Ring Assembly, Steel
Description
O-Z GEDNEY Liquid tight sealing ring assemblies constructed with steel with zinc electroplated, provides a positive seal between shoulder of fitting and enclosure.
Specifications
| Brand Name | O-Z/Gedney | Sub Brand | O-Z/Gedney™ |
| Item Name | Sealing Ring Assembly | Type | Type 4Q-G |
| Material | Electro Zinc Plated Steel Retainer, Neoprene Seal | For Use With | 1-1/4 in Liquidtight Flexible Metal Conduits |
| Standards | UL Listed, E-11853 | Application | Provides a Positive Seal Between Shoulder of Fitting and Enclosure |
| UPC | 783126628708 |
Packages
| 50 - UNIT - (50) |