Description
O-Z GEDNEY Liquid tight sealing ring assemblies constructed with steel with zinc electroplated, provides a positive seal between shoulder of fitting and enclosure.
Specifications
| Brand Name | O-Z/Gedney | Sub Brand | O-Z/Gedney™ |
| Item Name | Sealing Ring Assembly | Type | Type 4Q-G Sealing Ring Assemblies for Liquidtight Connectors |
| Material | Electro Zinc Plated Steel Retainer, Neoprene Seal | For Use With | 1-1/2 in Liquidtight Flexible Metal Conduits |
| Standards | No Applicable Standard | Application | Provides a Positive Seal Between Shoulder of Fitting and Enclosure |
| UPC | 783126628753 |
Packages
| 50 - UNIT - (50) |