EGS 1 inch FM7 UNILET Type X Conduit Outlet Body (Grayloy-Iron)
Description
FM7™ UNILET® Conduit outlet body made of grayloy-iron. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Flat back design provides greater cubic content for easier wire pulling and more room for splicing. Fits flush and snug against flat surfaces for more stable installation. Serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance.
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Item Name | Type X Conduit Body | Trade Size | 1 in |
| Connection | Tapered FNPT | Cubic Capacity | 15.5 in³ |
| Form | 7 | Material | Grayloy-Iron |
| Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) | Dimensions | 7-1/4 in L x 3.88 in W x 2-1/4 in H |
| NEMA Rating | NEMA 3R | For Use With | Steel Rigid, Aluminum Rigid and IMC Conduit |
| Standards | UL 514A, UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA 065183 | Application | Use to Connect and Change Direction of Conduit Runs, Provide Openings for Splicing, Permit Access to Conductors for Maintenance, Allow Connections for Branch Runs |
| UPC | 781381507363 |
Packages
| 2 - UNIT - (2) |