Abbotsford
kilgecxt3

HUBBELL 1 inch Killark GES Series Type X Aluminum Outlet Body

Price $164.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GECXT-3
Documents Documents

Description

GE conduit outlet boxes have: GEC Series has water shedding cover - suitable for wet locations when mounted in upright position; external cover threads on body protecting conductors from damage during pulling; no pinching of conductors during cover instal


Water shedding cover – suitable for wet locations when mounted in upright position

External cover threads on body protecting conductors from damage during pulling

No pinching of conductors during cover installation

Taper threaded hubs to provide ground continuity

Smooth integral hub bushing to protect conductor insulation when pulling

Internally threaded cover openings for additional wiring room

Covers furnished with boxes

Weather-resistant finish

Specifications

Brand Name Killark Sub Brand Killark
Item Name Type X Outlet Body with Cover Type Aluminum outlet body with cover
Hub Size 1 in Trade Size 1 in
Cubic Capacity 19 in³ Material Copper-Free Aluminum
Finish Gray/Powder Epoxy Paint Series/Model GEC Series
Dimensions 5-5/16 in W x 3-5/8 in D x 5-5/16 in H Standards CSA Certified, UL Listed
Application For Use in Hazardous Locations UPC 783936210162

Packages

1 - UNIT - 1