Abbotsford
fre204440nb2

FRE COMPOSITES 4 inch 2.9m FRE Composites Machined End Riserway

Inventory
Unavailable for order
Manufacturer:FRE COMPOSITES
Manufacturer #:20-4440NB2

Description

Riserway conduit 4'' ID SW to protect the cable along a distribution pole

Specifications

Brand Name FRE Composites Item Name Riserway
Type Standard Wall, Pushfit, Rigid, Flame Retardant, Halogen Free Dimensions 105.9 mm ID x 105.2 mm OD
Mounting Surface Temperature Rating -40 to 110 °C

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok