FRE COMPOSITES 40-4000 4 inch 6m Below Ground Duct
Description
Conduit 4'' ID inside diameter SW standard wall, offered with a TriSeal for a push-fit assembly.
Specifications
Brand Name | FRE Composites | Item Name | Wall Conduit |
Type | Pushfit, Standard, Rigid | Trade Size | 4 in |
Length | 236-1/4 in | Diameter | 4 in ID x 4.14 in OD |
Wall Thickness | 0.07 in | Material | Glass Fiber Reinforced Plastic |
Application | For Encased Burial or Direct Burial |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |