Abbotsford
sceclr10010cut

IPEX 1 inch Cor-Line Electrical Non-Metallic Tubing

Price $1.9691 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX ELECTRICAL INC
Manufacturer #:012019
Documents Documents

Description

Noncorroding and nonconducting, Cor-Line electrical nonmetallic tubing and fittings are designed for the long run. The Cor-Line system can span the longest run. Encased in concrete, concealed in walls or ceilings.

Specifications

Brand Name Ipex Sub Brand Cor-Line®
Item Name ENT Conduit Type Flexible
Trade Size 1 in Length 750 ft
Material PVC Color Gray, Blue
Standards UL 1653, CSA C22.2 No. 227.1 Application Mechanical Protection for Cabling
UPC 622454120198

Packages

750 - UNIT - 750
This website uses cookies to ensure you get the best experience on our website. Read more
Ok