Abbotsford
scesc10s

IPEX 1/2 inch Scepter Type C Access Fitting

Price $13.3695 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077501
Documents Documents

Description

A leading pioneer in PVC piping for electrical applications, IPEX offer an extensive range of expansion fittings in all sizes, for use with Scepter rigid PVC conduit. Suitable for exposed, concrete encased and direct burial applications. UL listed and certified by CSA.Typical industrial, commercial and residential applications of Scepter Rigid PVC Conduit pipe and fittings include: - Utilities - Cable - Communications - Street and highway lighting - Residential applications - Water treatment plants - Airports - Wind Power - Subways - Sewage treatment plants - Pulp and paper industries - Parking garages - Car washes - Fish plants - Marinas - Agricultural, dairy, hogs, cattle, chicken, farms, etc. - Bridges and tunnels - Food processing plants - Steel mills - Mines

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Type C Conduit Body Type Non Corrosive
Hub Size 1/2 in Trade Size 1/2 in
Connection Plug-in Material PVC
Standards UL 514C, CSA C22.2 No. 85 Application For Wiring Access and Pull Fitting
UPC 622454775015

Packages

1 - UNIT - 1 5 - UNIT - 5 30 - UNIT - 30