Description
Scepter Type E Access Fittings are available in sizes 1/2" to 4", they're CSA certified and UL listed. Manufactured with threaded brass screws and inserts, Scepter access fittings feature flexible PVC gaskets allowing removal of the covers as often as needed without wear or cracking.
Specifications
| Brand Name | Ipex | Sub Brand | Scepter® |
| Item Name | Type E Conduit Body | Type | 1-Inlet, Oval, Sealable |
| Trade Size | 1 in | Material | PVC |
| Mounting Type | Wall/Ceiling | Includes | Screw and Cover |
| Standards | CSA C22.2 No. 85;UL 514C | Application | For Wiring Access and Pull Fitting |
| UPC | 622454775633 |
Packages
| 1 - UNIT - 1 | 5 - UNIT - 5 | 15 - UNIT - 15 |