Description
Scepter Type LR Access Fittings are available in sizes 1/2" to 4", they're CSA certified and UL listed. Manufactured with threaded brass screws and inserts, Scepter access fittings feature flexible PVC gaskets allowing removal of the covers as often as needed without wear or cracking.
Specifications
| Brand Name | Ipex | Sub Brand | Scepter® |
| Item Name | Type LR Conduit Body | Type | Non Corrosive |
| Hub Size | 2 in | Trade Size | 2 in |
| Connection | Plug-in | Material | PVC |
| Finish | Untreated | Standards | UL 514C, CSA C22.2 No. 85 |
| Application | For Wiring Access and Pull Fitting | UPC | 622454774865 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |