Description
Low voltage drop ceiling/entrance end fitting for use with LD3 raceway, White, ABS, Length 3.42 in.FEATURES AND BENEFITS:• 1 bend radius control fittings• One-piece hinged design• Adhesive backing• Non-metallic construction
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Way |
| Item Name | Drop Ceiling/Entrance End Fitting | Material | Plastic |
| Color | White | Type | Low Voltage |
| Dimensions | 40.6 mm W x 57.2 mm H | Standards | UL 94V-0, FT4, TIA/EIA |
| Application | For Schools, Hospitals, Offices, Homes or Anywhere a Small, Secure, Low Profile Raceway is Needed | UPC | 074983253418 |
Packages
| 10 - UNIT - 10 | 50 - UNIT - (50) |