Description
Inside corner fitting for use with LD5 raceway, White, ABS, Length 1.75 in.FEATURES AND BENEFITS:• CE Compliant: Yes• Mounting: Snap On• UL5A Listed: Yes• RoHS Compliancy Status: Compliant
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Way |
| Item Name | Inside Corner | Material | ABS |
| Type | Low Voltage | Color/Finish | White |
| Dimensions | 44.4 mm L x 29 mm W x 14.7 mm H | For Use With | LD5 Surface Raceway System |
| Standards | UL94V-0; FT4, meets TIA/EIA standards | Application | NA |
| UPC | 074983585892 |
Packages
| 20 - UNIT - 20 | 100 - UNIT - (100) |