PANDUIT 1.25 inch Pan-Way Outside Corner Fitting For Use With LD3 Raceway, White
Description
Outside corner fitting for use with LD3 raceway, White, ABS, Length 1.05 in.FEATURES AND BENEFITS:• CE Compliant: Yes• Mounting: Snap On• UL5A Listed: Yes• RoHS Compliancy Status: Compliant
Specifications
Brand Name | Panduit | Sub Brand | Pan-Way |
Item Name | Outside Corner Fitting | Type | Low Voltage |
Material | Plastic | Angle | 0 - 90° |
Mounting Type | Snap-On | Color | White |
Dimensions | 26.7 mm W x 11.2 mm H | For Use With | LD3 Raceway Systems |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL Compliant. | Application | Pan-Way ® Lds Profile Raceway is a Single Channel Non-Hinged Raceway Which Provides Solutions for Routing of Power or Low Voltage Data and Fiber Optic Cabling Along Perimeter Walls. Lds Raceway is the Only Non-Metallic Raceway that is Bendable in Low Volt |
UPC | 074983587940 |
Packages
20 - UNIT - 20 | 100 - UNIT - (100) |