Description
Tee fitting for use with LD3 raceway, White, ABS, Length 1.82 in.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Way |
| Item Name | Tee Fitting | Connection Type | Snap-On |
| Material | Rigid PVC, ABS | Color | White |
| Type | Round, Fully Adjustable | Dimensions | 1.82 in OAL x 2.83 in OAW X 0.44 in OAH |
| For Use With | LD3 Raceway | Standards | UL94V-0, FT4, Meets TIA/EIA, UL5A, UL, UR Listed |
| Application | For Low Voltage Applications | UPC | 074983588022 |
Packages
| 1 - UNIT - 1 | 20 - UNIT - 20 |